This product has been discontinued.

Intersection Bend Radius Control, 6" Hig
Item #: 507912
Cat #: WGINTBRC6BL
UPC: 074983324521
Sign In or Register to view pricing and more.
Documents & Guides
The Wyr-Grid® electro zinc-plated, snap-on intersection bend radius control in silver is 4.0" (102 mm) high. It provides 3.0" (76 mm) of bend radius control and can be installed without cutting or fabrication at tees, crosses, or right angle intersections
Overview
The Wyr-Grid® electro zinc-plated, snap-on intersection bend radius control in silver is 4.0" (102 mm) high. It provides 3.0" (76 mm) of bend radius control and can be installed without cutting or fabrication at tees, crosses, or right angle intersections
Also known as: 074983324521, WGINTBRC6BL
Specifications
| Color: | Black |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |