Breaker, 20A, 2P, 277V, Miniature

Item #: 50792

Cat #: 1492-SP2B200

UPC: 611320048599

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 20 Amp, 277 Volt, 2-Pole, Miniature, Resistive Loads

Overview

Breaker, 20 Amp, 277 Volt, 2-Pole, Miniature, Resistive Loads
Also known as: 611320048599, 1492-SP2B200

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 2
Volts AC: 277
Amps: 20
Family / Style: 1492
Mounting: DIN Rail