Terminal Block, Snap-On, End Section, 1.5mm, Type: FEM8S, Gray

Item #: 50797
Cat #: 1SNA116951R1500
UPC: 662019958620
Sign In or Register to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FEM8S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: M 4/8.SF, M 4/8.SN and M 4/8..

Overview

Snap-On End Section. Type: FEM8S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: M 4/8.SF, M 4/8.SN and M 4/8..
Also known as: 662019958620, 1SNA116951R1500

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)