3" x 1-1/2" Wire Duct

Item #: 50800

Cat #: TY15X3NPW6

UPC: 786210970356

to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 3" x 1-1/2" x 6'. Color: White. 5mm Slots. ***Item does not include Cover***

Overview

Narrow Slot Wire Duct. H x W x L: 3" x 1-1/2" x 6'. Color: White. 5mm Slots. ***Item does not include Cover***
Also known as: 786210970356, TY15X3NPW6

Specifications

Width: 1 1/2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 1/2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in