Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 5', No Boots, CMR

Item #: 50802

Cat #: CAT605FTBBLU

UPC: 769555902664

to view pricing and more.
Documents & Guides
Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 5', No Boots, CMR

Overview

Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 5', No Boots, CMR
Also known as: 769555902664, CAT605FTBBLU

Specifications

Gauge: 23 AWG
Color: Blue
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Gauge: 23 AWG
Length: 5 ft
Conductors: 4 Pair
Color: Blue
Material: Copper