REXEL logo

Fuse Holder Terminal Block, Type: M 4/8.D2.SFD

Item #: 508058
Cat #: 011564723
UPC: 662019033563
Sign In or Register to view pricing and more.
Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SFD. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG. Includes: 24V LED Blown Fuse Indicator.

Product Overview

Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SFD. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG. Includes: 24V LED Blown Fuse Indicator.
Also known as: 662019033563, 011564723

Associated (32)

Frequently Bought Together (53)

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block, Double Deck
Amps: 10
Mounting: DIN Rail
Gauge: 12
Color: Gray
Family / Style: Entrelec
Type: Fuse Holder, Compression Clamp, Fuse Block, Double Deck
Mounting: DIN Rail
Color: Gray
Amps: 10
Gauge: 12
Family / Style: Entrelec

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)