Fuse, Tri-Onic®, 600VAC, 300VDC, 45A, Time-Delay, Class RK5, TRS Series  

Item #: 50806

Cat #: TRS45R

UPC: 782001749026

to view pricing and more.
Documents & Guides
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 45 Amp, Time-Delay, Class RK5, TRS Series  

Overview

Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 45 Amp, Time-Delay, Class RK5, TRS Series  

Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with todayÆs motors and transformers. 600 Volts 45 amps TRS series.

Also known as: 782001749026, TRS45R

Specifications

Amps: 45
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 45
Class: RK5
Volts DC: 300
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA