0.750 IN X 1.500 IN

Item #: 508083

Cat #: PTL-30-422

UPC: 662820184218

to view pricing and more.
Documents & Guides
BRA PTL-30-422 0.750 IN X 1.500 IN (19.05 MM X 38.10 MM)

Overview

BRA PTL-30-422 0.750 IN X 1.500 IN (19.05 MM X 38.10 MM)

Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.

Also known as: 662820184218, PTL-30-422

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label