Compression Lug, Copper, 1-Hole

Item #: 50812

Cat #: LCA2-56F-Q

UPC: 074983559114

to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #2 AWG Wire, 90° Angle Tongue, 5/16 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #2 AWG Wire, 90° Angle Tongue, 5/16 Inch Stud Hole
Also known as: 074983559114, LCA2-56F-Q

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 2