REXEL logo

Weatherproof Cover, 2-Gang, Die Cast

Item #: 50814
Cat #: 5175-0
UPC: 050169517505
Sign In or Register to view pricing and more.
Weatherproof Cover, 2-Gang, Vertical/Horizontal Mount, Blank (Box Mount), Die Cast, Gray *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Substitutes
Mulberry Metal
Item #: 109500
CAT #: 30283
UPC: 095327302838
Sign In or Register to view pricing and more.

Product Overview

Weatherproof Cover, 2-Gang, Vertical/Horizontal Mount, Blank (Box Mount), Die Cast, Gray *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169517505, 5175-0, Blank bell cover, Bell cover

Associated (30)

Frequently Bought Together (73)

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Gangs: 2
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)