400A 2P 240V 3W FUSED

Item #: 508141

Cat #: HF225NRH

UPC: 783643349445

to view pricing and more.
Documents & Guides
No Documents Available
ITE HF225NRH 400A 2P 240V 3W FUSED HD TYPE 3R- RH

Overview

ITE HF225NRH 400A 2P 240V 3W FUSED HD TYPE 3R- RH
Also known as: 783643349445, HF225NRH

Specifications

Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
Poles: 2
Mounting: Surface
Amps: 400
Volts AC: 240