SQD HJA36050M72 MOTOR CIRCUIT

Item #: 508163

Cat #: HJA36050M72

UPC: 785901912576

to view pricing and more.

Overview

SQD HJA36050M72 MOTOR CIRCUIT PROTECTOR 600V 50A
Also known as: 785901912576, HJA36050M72

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA