SWITCH,TEMPERATURE

Item #: 508197

Cat #: 837-A6X509

UPC: 662073161158

to view pricing and more.
Documents & Guides
AB 837-A6X509 SWITCH,TEMPERATURE 600V AC MAX 5 A MAX

Overview

AB 837-A6X509 SWITCH,TEMPERATURE 600V AC MAX 5 A MAX
Also known as: 662073161158, 837-A6X509

Specifications

Type: Thermostat
Family / Style: 837
Type: Thermostat
Family / Style: 837