Contactor, IEC, 30A, 3P, 110-125VDC Coil, 1NO

Item #: 508198

Cat #: 100-C30ED10

UPC: 885630241319

to view pricing and more.
Contactor, IEC, 30 Amp, 3-Pole, 110 - 125 Volt DC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 30 Amp, 3-Pole, 110 - 125 Volt DC Coil, 1 Normally Open, Auxiliary Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads

Also known as: 885630241319, 100-C30ED10

Specifications

Poles: 3
Type: Contactor
Amps: 30
Family / Style: 100-C
Volts DC Control Range: 110 - 125
Poles: 3
Amps: 30
Volts DC Control Range: 110 - 125
Type: Contactor
Family / Style: 100-C