REXEL logo

I/O Module, 16-Point DC Sink/Source Input, 24VDC

Item #: 5082
Cat #: 1769-IQ16
UPC: 662468992817
Sign In or Register to view pricing and more.
I/O Module, CompactLogix, 16 Point, Sink/Source Input Module, 24 Volt DC, 10 - 30 Volt DC Range

Product Overview

I/O Module, CompactLogix, 16 Point, Sink/Source Input Module, 24 Volt DC, 10 - 30 Volt DC Range
Also known as: 662468992817, 1769-IQ16

Documents

Frequently Bought Together (32)
Allen-Bradley
1769-ECR End Module, Right End Cap, Incl. with 1769-L23x Controller
Allen-Bradley
1769-OW16 I/O Module, 16 Compact Digital Outputs, 5 - 265VAC, 5-125VDC
Allen-Bradley
1769-OB16 I/O Module, 16-Point, Solid State, DC Source Output, 24VDC
Allen-Bradley
1769-L33ER Controller, 2MB Memory, No Embedded I/O, 1769 Power Supply
Allen-Bradley
1769-IF8 I/O Module, 8-Point Analog, Voltage/Current Input, 24VDC
Allen-Bradley
1769-PB4 Power Supply, 19.2 - 31.2VDC, 14.5W, 24VDC, 30A
Allen-Bradley
1769-PA4 Power Supply, 85 - 265VAC/170 - 265VAC Input, 120/220VAC Ouput, 18W, 25A
Allen-Bradley
1769-L30ER Controller, 1MB Memory, No Embedded I/O, 1769 Power Supply
Allen-Bradley
1769-IF4 I/O Module, 4 Differential, Voltage/Current Analog Input, 24VDC
Allen-Bradley
1769-OF8C I/O Module, 8-Point Analog, Current Output, 24VDC
Allen-Bradley
1769-PB2 Power Supply, 19.2 - 31.2VDC, 7.5W, 30A, 24VDC Nominal Voltage
Allen-Bradley
1769-PA2 Power Supply, 120/220VAC, 85-265VAC Input, 2A @ 5VDC, 1A @ 24VDC
Allen-Bradley
1769-OF4 I/O Module, 4 Channel, Voltage/Current Analog Output, 24VDC
Allen-Bradley
1489-M1C100 Breaker, Miniature, 10A, 1P, 277VAC, 48VDC
Allen-Bradley
1489-M1C050 Breaker, Miniature, 5A, 1P, 277VAC, 48VDC
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1489-M1C020 Breaker, Miniature, 2A, 1P, 277VAC, 48VDC
Allen-Bradley
1769-AENTR Communications Adapter Module, Distributed I/O over Ethernet/IP
Allen-Bradley
1769-OW8I I/O Module, 8 Normally Open Outputs, 5 - 265VAC, 5 - 125VDC, 16A
Allen-Bradley
1769-IA16 I/O Module, 16-Point, Solid State, Source, Input, 100/240VAC
Allen-Bradley
800F-X01 Contact Block, 22.5mm, Plastic, 1 Normally Closed
Allen-Bradley
1769-OF4CI I/O Module, 4 Channel, Voltage/Current Analog Output, 24VDC
Allen-Bradley
2711P-T10C22D9P Operator Interface, Touch Screen, 10.4" Color, DC Power
Allen-Bradley
1769-OB16P I/O Module, 16-Point, Solid State, Source, Protected Output, 24VDC
Allen-Bradley
100-C37D10 Contactor, IEC, 37A, 3P, 120VAC Coil, 1NO
Appleton
2540 Handy Box Cover, Type: Blank, Drawn, Metallic
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Appleton
K75 Conduit Body Cover, 3/4", Form 35, Steel
Allen-Bradley
800T-H2D1 Selector Switch, 2-Position, Maintained, 30mm, Knob
Allen-Bradley
25A-D6P0N104 Drive, Variable, 380-480VAC, 2.2kW, 3HP, 6A, Normal & Heavy Duty
Allen-Bradley
1746-P2 Power Supply, 85 - 132VAC, 170 - 265VAC, 20A, 70W, Rack Mount

Specifications

Wattage: 24
Volts DC: 24
Volts DC Range: 10, 30
Type: I/O Module
Wattage: 24
Volts DC Range: 10, 30
Volts DC: 24
Type: I/O Module

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)