TeSys Deca thermal overload relays - 0.4...0.63 A - class 10A

Item #: 508259

Cat #: LR3D04

UPC: 389110346902

to view pricing and more.

Overview

TeSys Deca thermal overload relays - 0.4...0.63 A - class 10A

LR3D04 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 0.09-0.12kW@400V thanks to a thermal range 0.40-0.63A , a tripping class 10A, for use with unbalanced loads. LR3D04 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 0.40-0.63A and tripping class 10A, it protects unbalanced loads and motors 0.09-0.12kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, for use with unbalanced loads (non differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D09-D38 to form a compact starter. Light and compact, 45mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).

Also known as: 389110346902, LR3D04

Specifications

Mounting: Direct
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Direct
Standards: California Proposition 65
IP/NEMA Rating: IP20