Parabolic Troffer, 4', 4-Lamp, T8, 120/277V, 32W

Item #: 50828

Cat #: 2PM3NGB43232LDMVOLT1/4GEB10IS

UPC: 784231173756

Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Troffer, 4 ft, 4-Lamp, T8, 120/277 Volt, 32 Watt, Grid Type, No Air Function, One 4-Lamp Ballast

Overview

Parabolic Troffer, 4 ft, 4-Lamp, T8, 120/277 Volt, 32 Watt, Grid Type, No Air Function, One 4-Lamp Ballast
Also known as: 784231173756, 2PM3NGB43232LDMVOLT1/4GEB10IS

Specifications

Wattage: 32
Length: 4 ft, 48 in
Type: 4-Lamp
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Type: 4-Lamp
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent