Electronic Dimming Ballast 1-Lamp 277V

Item #: 5083

Cat #: FDB-T554-277-1

UPC: 027557506632

Sign In or Register to view pricing and more.
Electronic Dimming Ballast, Fluorescent, Input Voltage: 277V, Programmed Start, EcoSystem Series. For use with the following Lamp Types: (1) F54T5/HO.

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 277V, Programmed Start, EcoSystem Series. For use with the following Lamp Types: (1) F54T5/HO.
Also known as: 027557506632, FDB-T554-277-1

Specifications

Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Wattage: 54
Volts AC: 277
Dimmable: Yes
Light Technology: Fluorescent
Type: Programmed Start, High Output, Electronic
Wattage: 54
Dimmable: Yes
Shape: T5 (Tubular)
Volts AC: 277
Light Technology: Fluorescent