Compression Lug, Copper, 2-Hole

Item #: 508384

Cat #: LCDX600-12-6

UPC: 074983436491

to view pricing and more.
Compression Lug, Copper, 2-Hole, Flex, 600 kcmil Cable, 1/2 Stud Hole, 1.75 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Flex, 600 kcmil Cable, 1/2 Stud Hole, 1.75 Hole Spacing
Also known as: 074983436491, LCDX600-12-6

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Allowable Gauge Range: 600
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Color: Pink
Allowable Gauge Range: 600