Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wire Duct. H x W x L: 2" x 2" x 6'. Color: White. 7.62mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Overview
Wide Slot Wire Duct. H x W x L: 2" x 2" x 6'. Color: White. 7.62mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Also known as: TY2X2WPW6
Specifications
Width: | 2 in |
Height: | 2 in |
Color: | White |
Length: | 6 ft |
Material: | Halogen-Free |
Width: | 2 in |
Color: | White |
Material: | Halogen-Free |
Height: | 2 in |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)