
to view pricing and more.
Documents & Guides
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 680mm (26.8 Inches), Width of 4.6mm (0.18 Inch), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 778 Newtons (175 Pounds)
Overview
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 680mm (26.8 Inches), Width of 4.6mm (0.18 Inch), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 778 Newtons (175 Pounds)
Also known as: 786209876799, LS-4.6-680-C
Specifications
| Weight Capacity: | 200 lbs |
| Width: | 0.180 in |
| Color: | Black |
| Material: | Stainless Steel |
| Diameter: | 8 in |
| Length: | 26.700 in |
| Weight Capacity: | 200 lbs |
| Color: | Black |
| Diameter: | 8 in |
| Width: | 0.180 in |
| Material: | Stainless Steel |
| Length: | 26.700 in |