50 Watt PL-L 3000K CFL

Item #: 508532

Cat #: PL-L-50W/830/4P/RS

UPC: 046677112677

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent, Rapid Start Lamp, 50W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4300, CRI: 82, Color Temperature: 3000K, Rated Average Life: 20,000 Hrs. *Philips Part # 34747-6* 225W Equivalent.

Overview

Compact Fluorescent, Rapid Start Lamp, 50W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4300, CRI: 82, Color Temperature: 3000K, Rated Average Life: 20,000 Hrs. *Philips Part # 34747-6* 225W Equivalent.

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.

Also known as: 046677112677, PL-L-50W/830/4P/RS

Specifications

Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 4300
Wattage: 50
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Lumens: 4300
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 50
Base: 4-Pin (2G11)