SQD HJL26080 MOLDED CASE CIRCUIT

Item #: 508550

Cat #: HJL26080

UPC: 785901459491

to view pricing and more.

Overview

SQD HJL26080 MOLDED CASE CIRCUIT BREAKER 600V 80A
Also known as: 785901459491, HJL26080

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 18 kA
Volts DC: 250
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 25 kA