Control Transformer, 150VA, Multi-Tap, Type TF, 1PH, Open

Item #: 508580

Cat #: 9070TF150D16

UPC: 785901823858

to view pricing and more.
Documents & Guides
Transformer, Control, 150 VA, 600 - 12/24, 120/240 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 150 VA, 600 - 12/24, 120/240 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901823858, 9070TF150D16

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 600
Secondary Voltage: 24
Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 24
Phase: 1
Primary Voltage: 600