This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Mercmaster III 400 KP Series Ballast Body, Lamp Type: 250 WTT Mogul High Pressure Sodium, Lamp Wattage: 250 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum
Overview
Mercmaster III 400 KP Series Ballast Body, Lamp Type: 250 WTT Mogul High Pressure Sodium, Lamp Wattage: 250 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum
Also known as: 781381671729, KPB250L-MT
Specifications
No Specifications Available