Panel 27.00x13.00 fits 30.00x1

Item #: 50862

Cat #: A30P16

UPC: 783510230807

Sign In or Register to view pricing and more.
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x30, White, Steel

Overview

Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x30, White, Steel

nVent HOFFMAN HOFA18P18 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510230807, A30P16

Specifications

Height: 30 in
Color: White
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 30 in
Width: 16 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: White
Material: Steel