Ptk Dh Sd 24x24x28 Ssac 4x

Item #: 508698

Cat #: PTHS242428XA

UPC: 783510240721

Sign In or Register to view pricing and more.
Protek Tp 4x Dh Cab, 1dr, Solid, Ac, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinets And Accessories - Protek Double Hinged Ss), Size/dims: 24.45x23.62x27.95, Material: Stainless Steel

Overview

Protek Tp 4x Dh Cab, 1dr, Solid, Ac, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinets And Accessories - Protek Double Hinged Ss), Size/dims: 24.45x23.62x27.95, Material: Stainless Steel

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510240721, PTHS242428XA

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Width: 23.620 in
Depth: 27.950 in
Height: 24.450 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Height: 24.450 in
Material: Stainless Steel
Depth: 27.950 in