Category 6 Performance UTP Patch Cord, 28 AWG, 5', Off-White

Item #: 508806

Cat #: UTP28SP50

UPC: 074983656424

to view pricing and more.
Category 6 Performance Patch Cord, 28 AWG, 4 Feet, Off-White

Overview

Category 6 Performance Patch Cord, 28 AWG, 4 Feet, Off-White
Also known as: 074983656424, UTP28SP50

Specifications

Material: Copper
Length: 4 ft
Color: Off-White
Material: Copper
Color: Off-White
Length: 4 ft