
Panel For Enclosure, 24" x 16", Type 3R, 4, 4X, 12/13, Steel
Item #: 50881
Cat #: A24P16
UPC: 783510230708
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 24" x 16", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 24" x 16", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510230708, A24P16
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Height: | 24 in |
| Color: | White |
| Width: | 16 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 24 in |
| Width: | 16 in |
| Special Program: | Hoffman On Demand |
| Color: | White |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |