Duplex Receptacle, Half Dimming, 15A, Brown

Item #: 508831

Cat #: CAR-15-HDTR-BR

UPC: 027557779180

to view pricing and more.
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, 120 Volt, Tamper Resistant, Half Dimming, Color: Brown

Overview

Duplex Receptacle, GFCI, 15 Amp, 120 Volt, Tamper Resistant, Half Dimming, Color: Brown

Claro, Gloss, Half tamper resistant receptacle, 15A/125V in brown

Also known as: 027557779180, CAR-15-HDTR-BR

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Half Dimming
Color: Brown
Mounting: Surface
Amps: 15
Gangs: 1
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Half Dimming
Mounting: Surface
Gangs: 1
Color: Brown
Amps: 15
Volts AC: 125