15A, 120/125V, Tamper Resistant Receptacle, Snow

Item #: 508832

Cat #: SCR-15-HDTR-SW

UPC: 027557782036

to view pricing and more.
Documents & Guides
15 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Snow

Overview

15 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Snow

Claro, Satin, Half tamper resistant receptacle, 15A/125V in snow

Also known as: 027557782036, SCR-15-HDTR-SW

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Snow
Volts AC: 120, 125
Amps: 15
Mounting: Insert
Color: Snow
Amps: 15
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Volts AC: 120, 125