Ground Bar, Bonding Standoffs, for Universal Ground Bar System

Item #: 508901

Cat #: UGB-B-SO

UPC: 074983402199

to view pricing and more.
Ground Bar, Bonding Standoffs, for Universal Ground Bar System

Overview

Ground Bar, Bonding Standoffs, for Universal Ground Bar System

The UGB-B-SO Universal Ground Bar Bonding Stand-Offs securely terminates the main equipment grounding conductor with a compression or mechanical connector in any control panel or enclosure. Made from 110 electrolytic chopper and tin-plated to inhibit corrosion, the unique shape allows more surface contact between the wire connectors and the ground bar. There are multiple termination methods, and mounting options are available.

Also known as: 074983402199, UGB-B-SO

Specifications

Type: Standoffs
Type: Standoffs