400 MCM THHN/THWN-2 Stranded Copper, Green,, 1000'

Item #: 508940
Cat #: THHN400STRGRN1000RL
UPC: 980100222840
Sign In or Register to view pricing and more.
Documents & Guides
400 MCM THHN/THWN-2 Stranded Copper, Green, 1000 ft Reel

Overview

400 MCM THHN/THWN-2 Stranded Copper, Green, 1000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222840, THHN400STRGRN1000RL

Specifications

Color: Green
Gauge: 400
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green
Length: 1000 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 400
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)