REXEL logo

Weatherproof Cover, 1-Gang, Die Cast

Item #: 50895
Cat #: 5173-0
UPC: 050169517307
Sign In or Register to view pricing and more.
Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, Gray. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Substitutes
Mulberry Metal
Item #: 109517
CAT #: 30278
UPC: 095327302784
Sign In or Register to view pricing and more.

Associated (19)

Overview

Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, Gray. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169517307, 5173-0, wp blank, C13172, Blank bell cover, BELL BOX COVER

Others Also Bought (73)

Specifications

Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Color: Gray
Mounting: Vertical, Horizontal
Gangs: 1

Customer Reviews

No reviews for this product
(0)