Relay, Miniature Ice Cube, 14-Blade, 4PDT, 7A, 24VAC, LED Option

Item #: 50916

Cat #: 700-HC24A24-4

UPC: 662073219880

to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt AC, LED Option

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt AC, LED Option
Also known as: 662073219880, 700-HC24A24-4

Specifications

Amps: 7
Volts AC Control: 24
Type: Relay, 14 Blade, Ice Cube
Mounting: Socket
Poles: 4
Amps: 7
Type: Relay, 14 Blade, Ice Cube
Poles: 4
Volts AC Control: 24
Mounting: Socket