4" x 4" Wire Duct

Item #: 50920

Cat #: TY4X4WPW6

UPC: 786210970110

Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wire Duct. H x W x L: 4" x 4" x 6'. Color: White. 7.62mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wide Slot Wire Duct. H x W x L: 4" x 4" x 6'. Color: White. 7.62mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210970110, TY4X4WPW6

Specifications

Width: 4 in
Height: 4 in
Color: White
Length: 6 ft
Material: Halogen-Free
Width: 4 in
Color: White
Material: Halogen-Free
Height: 4 in
Length: 6 ft