Conduit Body Cover with Integral Gasket, Form 7, Diameter 1", Stamped Aluminum

Item #: 509244
Cat #: APP370FIGSA
UPC: 781381167864
Sign In or Register to view pricing and more.
Conduit Body Cover with Integral Gasket, Form-In-Place, Form 7, Diameter 1 Inch, Stamped Aluminum

Overview

Conduit Body Cover with Integral Gasket, Form-In-Place, Form 7, Diameter 1 Inch, Stamped Aluminum
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167864, APP370FIGSA

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)