Fitting, Horizontal 45o Angle, 6" x 4" (

Item #: 509415

Cat #: FRH456X4YL

UPC: 074983815760

to view pricing and more.
Attaches to 6x4 channel and/or fittings to create a 45° horizontal turn from a straight horizontal run. Accepts optional split cover FRH45SC6YL.

Overview

Attaches to 6x4 channel and/or fittings to create a 45° horizontal turn from a straight horizontal run. Accepts optional split cover FRH45SC6YL.
Also known as: 074983815760, FRH456X4YL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Horizontal Elbow
Height: 4 in
Width: 6 in
Color: Yellow
Type: 45° Horizontal Elbow
Material: PVC
Angle: 45°
Family / Style: FiberRunner®