REXEL logo

Safety Vest, Viz-Pro 2 - Size: X-Large, Orange

Item #: 509432
Cat #: AV2-10E1L
UPC: 879501003199
Sign In or Register to view pricing and more.
Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: X-Large.

Product Overview

Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: X-Large.
Also known as: 879501003199, AV2-10E1L
Frequently Bought Together (50)
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Lift Safety
AV2-10L1L Safety Vest, Viz-Pro 2 - Size: X-Large, Yellow
Dottie
SFTWR Front Brim Hard Hat, 6-Pt Suspension - White
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Lift Safety
AV2-10LL Safety Vest, Viz-Pro 2 - Size: Large, Yellow
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Lift Safety
AVV-10E1L Safety Vest, Viz-Pro - Size: X-Large, Orange
Lift Safety
AV2-10E2L Safety Vest, Viz-Pro 2 - Size: XX-Large, Orange
3M
H-801R H-800 Series Hard Hat, Full Brim, White
Lift Safety
AVV-10EL Safety Vest, Viz-Pro - Size: Large, Orange
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
3M
H-701R-UV-EA H-700 Series White Hard Hat, Short Brim, 4-Point Rachet Suspension
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
100 1" PVC Conduit, 10', Schedule 40
Dottie
SFTW Front Brim Hard Hat, 4-Pt Suspension - White
Lift Safety
AVV-10L1L Safety Vest, Viz-Pro - Size: X-Large, Yellow
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
3M
H-801R-UV-EA Full Brim Hard Hat, White, 4-Point Ratchet Suspension, Uvicator *** Discontinued ***
3M
DT8IW Utility Duct Tape, Silver, 1.88" x 60 Yards
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
THHN1STRBLK1000RL 1 AWG THHN Stranded, Copper, Black, 1000'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
200CPL 2" PVC Conduit Coupling
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
Lift Safety
AV2-10EM Safety Vest, Viz-Pro 2 - Size: Medium, Orange
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Lift Safety
AV2-10EM Safety Vest, Viz-Pro 2 - Size: Medium, Orange
Lift Safety
AV2-10E2L Safety Vest, Viz-Pro 2 - Size: XX-Large, Orange
nVent Caddy
20M24SM Flange-Mount Conduit Clip, Type: Snap, 1-1/4" Conduit, Steel
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Klein
J2000-9NECRTP Crimping/Tape Pulling/Cutting Pliers
Square D
B28.0 THERMAL UNIT
Eaton B-Line
B201ZN SQUARE WASHER, 7/16-IN. HOLE, 3/8-IN. BOLT, ZINC PLATED
Eaton B-Line
B341ZN FOUR HOLE SPLICE PLATE, ZINC PLATED
Hubbell-Raco
2081 EMT Conduit Strap, 1-Hole, 3/8", Steel
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Lift Safety
AVV-10E1L Safety Vest, Viz-Pro - Size: X-Large, Orange
Multiple
THHN12SOLGRN500RL 12 AWG THHN Solid Copper, Green, 500'
Power-Strut
038X120 3/8" Threaded Rod, 10'
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
Multiple
THHN12SOLWHT500RL 12 AWG THHN Solid Copper, White, 500'
Multiple
THHN12SOLBLK500RL 12 AWG THHN Solid Copper, Black, 500'
Dottie
WDK8 Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Multiple
THHN12SOLBLU500RL 12 AWG THHN Solid Copper, Blue, 500'
Klein
56430 Glow Rod Set, 30-Foot
Hubbell-Raco
2538 Beam Clamp, 2", Malleable Iron
Klein
5140 Zipper Bags, Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4-PK
Klein
70579 5-Piece Hex Key Set
Ideal
35-001 Tin Snip, Straight Cut
Greenlee
35884 4-Piece Kwik Stepper Step Bit Kit

Specifications

Type: Vest, Class 2
Material: Polyester
Size: XL
Color: Orange
Type: Vest, Class 2
Size: XL
Material: Polyester
Color: Orange

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)