REXEL logo

Safety Vest, Viz-Pro 2 - Size: Large, Orange

Item #: 509435
Cat #: AV2-10EL
UPC: 879501003182
Sign In or Register to view pricing and more.
Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: Large.

Product Overview

Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: Large.
Also known as: 879501003182, AV2-10EL
Frequently Bought Together (52)
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Dottie
SFTWR Front Brim Hard Hat, 6-Pt Suspension - White
Lift Safety
AV2-10LL Safety Vest, Viz-Pro 2 - Size: Large, Yellow
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Dottie
SFTW Front Brim Hard Hat, 4-Pt Suspension - White
Lift Safety
AV2-10L1L Safety Vest, Viz-Pro 2 - Size: X-Large, Yellow
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Lift Safety
AVV-10E1L Safety Vest, Viz-Pro - Size: X-Large, Orange
Lift Safety
AV2-10EM Safety Vest, Viz-Pro 2 - Size: Medium, Orange
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
Lift Safety
AVV-10LL Safety Vest, Viz-Pro - Size: Large, Yellow
Lift Safety
AVV-10EL Safety Vest, Viz-Pro - Size: Large, Orange
3M
H-801R H-800 Series Hard Hat, Full Brim, White
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Lift Safety
GPR-6KL Nitrile Dip Glove, Large, Black
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Lift Safety
EHD-8C Black Protective Hybrid - Adjustable, Clear
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Lift Safety
GPL-10YL Latex Dip Glove, Large *** Discontinued ***
Lift Safety
AV2-10E2L Safety Vest, Viz-Pro 2 - Size: XX-Large, Orange
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
3M
DT8IW Utility Duct Tape, Silver, 1.88" x 60 Yards
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Lift Safety
AV2-10EM Safety Vest, Viz-Pro 2 - Size: Medium, Orange
Hubbell-Raco
2081 EMT Conduit Strap, 1-Hole, 3/8", Steel
Lift Safety
AV2-10E2L Safety Vest, Viz-Pro 2 - Size: XX-Large, Orange
Arlington
AS0 Anti-Short Bushing, 5/16", Non-Metallic
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Hubbell-Raco
1366 Reducing Washer, 1" x 1/2", Steel
Power-Strut
PSRS-1/4-EG Spring Nut, Long Spring, Size: 1/4-20, Steel/Electro-Galvanized
Multiple
038X72 All Threaded Rod, Zinc-Plated, 3/8" x 6'
3M
H-701R-UV-EA H-700 Series White Hard Hat, Short Brim, 4-Point Rachet Suspension
Oldcastle Precast
1008750 Round Concrete Lid, Reinforced, Diameter: 8-7/8", Legend: ELECTRIC
Hubbell-TayMac
ML500G Weatherproof-In-Use Cover, 1-Gang
SYLVANIA
LED9BR30DIM82710YVRP2 LED Lamp, Dimmable, BR30, 9W, 120V
Dottie
TEKHW10112 1-1/2" Self Drilling Screw
SYLVANIA
LED12A19F82710YVRP LED Lamp, A19, 12W, 120V, Frosted
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Dottie
HWSMS102 2" Sheet Metal Screw
Lift Safety
HDC-15KG Hard Hat, Carbon Fiber Reinforced
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
5200S EMT Set Screw Coupling, 2", Steel
nVent Hoffman
ASG12X12X4NK Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4"
Power-Strut
PS607-EG Four Hole Corner Angle, Steel, Electro-Galvanized
Hubbell-Raco
3303DB Flex Connector, Squeeze, Insulated, 3/4", Malleable
Hubbell-Raco
2084 EMT Conduit Strap, 1-Hole, 1", Steel
Arlington
5010AST MC/AC/Flex Connector, 1/2", Insulated, Die-Cast Zinc
nVent Caddy
CJ6 Cable Support, Hammer-On, For Metal and Wood Studs
Hubbell-Raco
2094 EMT Conduit Strap, 2-Hole, 1", Steel
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank

Specifications

Type: Vest, Class 2
Material: Polyester
Color: Orange
Size: L
Type: Vest, Class 2
Color: Orange
Material: Polyester
Size: L

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)