REXEL logo

Safety Vest, Viz-Pro 2 - Size: X-Large, Yellow

Item #: 509436
Cat #: AV2-10L1L
UPC: 879501003137
Sign In or Register to view pricing and more.
Safety Vest, Viz-Pro 2, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: X-Large.

Product Overview

Safety Vest, Viz-Pro 2, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: X-Large.
Also known as: 879501003137, AV2-10L1L
Frequently Bought Together (52)
Lift Safety
AV2-10LL Safety Vest, Viz-Pro 2 - Size: Large, Yellow
Dottie
SFTWR Front Brim Hard Hat, 6-Pt Suspension - White
Lift Safety
AV2-10L2L Safety Vest, Viz-Pro 2 - Size: XX-Large, Yellow
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
3M
H-801R H-800 Series Hard Hat, Full Brim, White
Lift Safety
AVV-10LL Safety Vest, Viz-Pro - Size: Large, Yellow
Dottie
SFTW Front Brim Hard Hat, 4-Pt Suspension - White
Lift Safety
EQT-12KC Qwest Protective Half Frame - Black, Clear
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Lift Safety
AVV-10E1L Safety Vest, Viz-Pro - Size: X-Large, Orange
Lift Safety
GON-17KK1L Work Glove, Lightweight Mesh - Size: X-Large
Lift Safety
AVV-10L1L Safety Vest, Viz-Pro - Size: X-Large, Yellow
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Lift Safety
AVV-10EL Safety Vest, Viz-Pro - Size: Large, Orange
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Werner Ladder
6306 6' Step Ladder, 375 lbs
Eaton B-Line
BG-8-12-C2 CONDUIT TO BEAM FASTENER, GUIDE-RITE, 1/2-IN., 3/4-IN. CONDUIT SIZE
Lift Safety
AV2-10LL Safety Vest, Viz-Pro 2 - Size: Large, Yellow
3M
H-801R-UV-EA Full Brim Hard Hat, White, 4-Point Ratchet Suspension, Uvicator *** Discontinued ***
Dottie
RW74 Reducing Washer, 2-1/2" x 1-1/4", Steel
3M
H-701R-UV-EA H-700 Series White Hard Hat, Short Brim, 4-Point Rachet Suspension
3M
CGXL-CR Comfort Grip Gloves, Cut Resistant, Extra Large, Gray
Dottie
FW38 Flat Washer, 3/8", Steel
DEWALT
DW3984 44-7/8" Portable Band Saw Blade
Multiple
ALC050RW100CL Aluminum Flex, 1/2", 100' Coil
Dottie
MB3834 3/8" Tap Bolt
Eaton B-Line
BA12 ELECTRICAL BOX HANGER, 24" SPAN
Eaton B-Line
BG-8-12-U-2-4 Conduit to Beam Fastener, 1/2" - 3/4" Pipe, 1/8" - 1/4" Flange
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Wiremold
G4017 Internal Elbow / 4000 Series Raceway, Steel, Gray
Wiremold
G4011 STL FLAT 90 D. ELBOW 4000 GRAY
Klein
63030 Coaxial Cable Cutter
Wiremold
G4018 External Elbow / 4000 Series Raceway, Steel, Gray
Wiremold
G4000C STL RACEWAY COVER 4000 GRAY
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Ideal
38-500 Multi-Purpose Towel - 82 Wipes
Hubbell-Raco
2052 Conduit Hanger with Bolt, 3/8 to 1/2", Steel
Wiremold
4001A Raceway Coupling, Steel, Plated, 4000 Series
Wiremold
G4000B-10 STL RACEWAY BASE 10FT G4000 GRAY
Hubbell-Raco
2282 Screw-In Connector, 1/2", Zinc Die Cast
Arlington
4400 Snap-In Knockout Bushing, 1/2",Plastic
Dottie
RGZ2 White Knit Rags, Medium Weight - 2lb Bag
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel

Specifications

Type: Vest, Class 2
Material: Polyester
Size: XL
Color: Yellow, Yellow, Yellow
Type: Vest, Class 2
Size: XL
Material: Polyester
Color: Yellow, Yellow, Yellow

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)