REXEL logo

Safety Vest, Viz-Pro 2 - Size: Large, Yellow

Item #: 509437
Cat #: AV2-10LL
UPC: 879501003120
Sign In or Register to view pricing and more.
Safety Vest, Viz-Pro 2, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: Large.

Product Overview

Safety Vest, Viz-Pro 2, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: Large.
Also known as: 879501003120, AV2-10LL
Frequently Bought Together (43)
Lift Safety
AV2-10L1L Safety Vest, Viz-Pro 2 - Size: X-Large, Yellow
Dottie
SFTWR Front Brim Hard Hat, 6-Pt Suspension - White
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Lift Safety
AV2-10L2L Safety Vest, Viz-Pro 2 - Size: XX-Large, Yellow
Dottie
SFTW Front Brim Hard Hat, 4-Pt Suspension - White
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Lift Safety
AVV-10LL Safety Vest, Viz-Pro - Size: Large, Yellow
3M
H-801R H-800 Series Hard Hat, Full Brim, White
Lift Safety
AVV-10L1L Safety Vest, Viz-Pro - Size: X-Large, Yellow
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Lift Safety
EQT-12CFC Qwest Protective Half Frame - Camo, Clear
HellermannTyton
T50R0C2 Cable Tie, 50lb, 8", Black
Lift Safety
AV2-10LM Safety Vest, Viz-Pro 2 - Size: Medium, Yellow
Lift Safety
AVV-10EL Safety Vest, Viz-Pro - Size: Large, Orange
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
100 1" PVC Conduit, 10', Schedule 40
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
3M
DT8IW Utility Duct Tape, Silver, 1.88" x 60 Yards
Multiple
100CPL Coupling, Size: 1", Material: PVC
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Lift Safety
AV2-10L1L Safety Vest, Viz-Pro 2 - Size: X-Large, Yellow
Klein
32581 4-in-1 Electronics Screwdriver
Hubbell-Raco
2923 EMT Compression Coupling, Steel, 3/4"
Hubbell-Raco
753 4" Square Cover, Flat, 1/2" Knockout in Center
Hubbell-Raco
2903 EMT Compression Connector, Steel, 3/4"
Lift Safety
AV2-10LM Safety Vest, Viz-Pro 2 - Size: Medium, Yellow
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Milwaukee
48-22-3079 6-in-1 Combination Pliers
Dottie
TEKW834 Self-Drilling Screw, #8 x 3/4", Steel, Wafer Head
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
235 4" Square Box, Welded, Metallic, 2-1/8" Deep, TS Bracket
Ideal
31-057 Fish Tape, 240' x 1/8" x .060"
Ideal
38-500 Multi-Purpose Towel - 82 Wipes
Hubbell-Raco
2902 EMT Compression Connector, Steel, 1/2 inch
Klein
D248-8 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel

Specifications

Type: Vest, Class 2
Material: Polyester
Color: Yellow, Yellow, Yellow
Size: L
Type: Vest, Class 2
Color: Yellow, Yellow, Yellow
Material: Polyester
Size: L

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)