NEMA12 3PT LATCH CCW KEYL PLT

Item #: 50945

Cat #: AL2CCCW

UPC: 783510227906

to view pricing and more.
Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=36to48), Zinc

Overview

Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=36to48), Zinc

Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN disconnect, Concept or ProLine enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. These kits are available with a key locking handle, a non-locking handle or a padlocking handle. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.

Also known as: 783510227906, AL2CCCW

Features & Benefits

  • Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware
  • These kits are available with a key locking handle, a non-locking handle or a padlocking handle
  • Two keys are furnished with keylocking handles

Specifications

Weight: 4 lbs
IP/NEMA Rating: NEMA 12
Finish: Brushed Chrome
Weight: 4 lbs
Finish: Brushed Chrome
IP/NEMA Rating: NEMA 12