Kinetix Low Inertia Servo, 480 V AC, 100 mm Bolt Circle, 3 Mag, 2500 RPM

Item #: 509469

Cat #: VPL-B1003C-PJ12AA

UPC: 884951871854

to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 100 mm Bolt Circle, 3 Mag, 2500 RPM, Multi Turn, Keyed

Overview

Kinetix Low Inertia Servo, 480 V AC, 100 mm Bolt Circle, 3 Mag, 2500 RPM, Multi Turn, Keyed

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1003C-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 100 mm bolt circle frame size. It is 2500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951871854, VPL-B1003C-PJ12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 2500
Volts AC: 480
Size: 100 mm
Type: Servo Motor, Low Inertia
RPM: 2500