Eaton Series G molded case circuit breaker frame

Item #: 509545

Cat #: JGS3250NN

UPC: 782116008629

Sign In or Register to view pricing and more.
Series G MCCB: JG Frame - Frame only, 250A, Three-pole, 600V, 85 kAIC at 240V, 40 kAIC at 415V, 35 kAIC at 480V, 18 kAIC at 600V, Frame only (no trip)

Overview

Series G MCCB: JG Frame - Frame only, 250A, Three-pole, 600V, 85 kAIC at 240V, 40 kAIC at 415V, 35 kAIC at 480V, 18 kAIC at 600V, Frame only (no trip)

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782116008629, JGS3250NN

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600