This product has been discontinued.

Wide Slot Wire Duct, 1-1/2" x 4" x 6', PVC, Gray
Item #: 509555
Cat #: TY15X4WPG6
UPC: 786210956527
Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wire Duct, 1-1/2" x 4" x 6', PVC, Gray
Overview
Wide Slot Wire Duct, 1-1/2" x 4" x 6', PVC, Gray
Also known as: 786210956527, TY15X4WPG6
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Height: | 4 in |
| Length: | 6 ft |
| Material: | Halogen-Free |
| Width: | 1 1/2 in |
| Height: | 4 in |
| Material: | Halogen-Free |
| Color: | Gray |
| Length: | 6 ft |