LED & Incandescent Twin-Task Flashlight

Item #: 509628
Cat #: 51031
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED & Incandescent Twin-Task FlashlightFlashlight, Twin-Task, LED/Incandescent Combo With Laser Pointer, Water Resistant, Bulb Type: LED & Xenon, Body Color: Gun Metal Gray, Light Color: White, Length: 9.02", Diameter: 1.68", Weight: 1 lb, Lamp Life: 100 000 Hours For LED, Light Output: 57/21

Overview

LED & Incandescent Twin-Task FlashlightFlashlight, Twin-Task, LED/Incandescent Combo With Laser Pointer, Water Resistant, Bulb Type: LED & Xenon, Body Color: Gun Metal Gray, Light Color: White, Length: 9.02", Diameter: 1.68", Weight: 1 lb, Lamp Life: 100 000 Hours For LED, Light Output: 57/21
Also known as: 51031

Specifications

Type: Laser, LED, Flashlight, Xenon
Lumens: 21, 57
Length: 9.020 in
Type: Laser, LED, Flashlight, Xenon
Length: 9.020 in
Lumens: 21, 57

Customer Reviews

No reviews for this product
(0)