Reducing Bushing, Steel, 3" x 2"

Item #: 509772

Cat #: RB3X2

UPC: 705591910362

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Steel, 3" x 2"

Overview

Reducing Bushing, Steel, 3" x 2"
Also known as: 705591910362, RB3X2

Specifications

Diameter: 3 in, 2 in
Material: Steel
Diameter: 3 in, 2 in
Material: Steel