Wiring Duct Cover, for 3" Wide Ty-Duct, PVC, Gray, 6'

Item #: 50991
Cat #: TY3CPG6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover 3" Wide Rigid PVC, Length: 6 ft, Color: Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover 3" Wide Rigid PVC, Length: 6 ft, Color: Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Ty-Duct®, a premium-quality duct for point-to-point wiring, is ideal for electrical enclosures, machine building and data/communications panels and closets.
Also known as: TY3CPG6

Specifications

Width: 3 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)