Refill Tape, Vinyl, 2" x 50'

Item #: 509960

Cat #: M71C-2000-581-WT

UPC: 662820925583

to view pricing and more.
Documents & Guides
Refill Labels, Repositionable Vinyl Cloth, Dimensions: 2 Inch x 50 Feet, Color: White, Printer Compatibility: BMP71.

Overview

Refill Labels, Repositionable Vinyl Cloth, Dimensions: 2 Inch x 50 Feet, Color: White, Printer Compatibility: BMP71.

Repositionable Vinyl Film (B-581) is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.

Also known as: 662820925583, M71C-2000-581-WT

Specifications

Width: 2 in
Material: Vinyl
Color: White
Length: 50 ft
Width: 2 in
Color: White
Material: Vinyl
Length: 50 ft